This product requires certification to purchase.

3 in. Cast Iron Flanged EPDM Bare Stem Butterfly Valve

ABZ Manufacturing

Series 397 3 in. Cast Iron Flanged EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #AA397815M
  • Item #7274994
  • Manufacturer Part #A397815M
3.9 out of 5 Customer Rating
Brand image
ABZ Manufacturing

Series 397 3 in. Cast Iron Flanged EPDM Bare Stem Butterfly Valve

  • Fast #
  • Part #AA397815M
  • Item #7274994
  • Manufacturer Part #A397815M
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 125, ANSI 150
API:
API 598, API 609
ASME:
ASME B16.1, ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Series 397
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001:2008
MSS:
MSS SP-67
Material:
Cast Iron
NSF Certified:
No
Pressure - High:
200
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Bare Stem
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve