4 in. Cast Iron Flanged EPDM Bare Stem Butterfly Valve
Series 397 4 in. Cast Iron Flanged EPDM Bare Stem Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 125, ANSI 150
- API:
- API 598, API 609
- ASME:
- ASME B16.1, ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Series 397
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Bare Stem
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve