3 in. Cast Iron Flanged EPDM Wheel Handle Butterfly Valve
Series 709 3 in. Cast Iron Flanged EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size range: 1" - 12"
- Bidirectional service: Pressure rated 150 psi CWP, non-shock
- General purpose
- One-piece disc-stem
- 709 - wafer body design
- 719 - full lug body design
- Split body design enables easy field replacement of seat and disc-stem
- Dead end service: Pressure rated 75 psi CWP, non-shock
- Resil-O-Seat snap-in seat
- Top bushing to protect stem from side-to-side thrust of operators
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- API:
- API 598, API 609
- ASME:
- ASME B16.1, ASME B16.34, ASME B16.5
- Clean Bagged:
- No
- Collection:
- Series 709
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 10-33/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve
- Weight:
- 10 lb