This product requires certification to purchase.

6 in. Cast Iron Flanged EPDM Wheel Handle Butterfly Valve

ABZ Manufacturing

Series 709 6 in. Cast Iron Flanged EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #A709715BSU
  • Item #4229850
  • Manufacturer Part #709715BSU
3.7 out of 5 Customer Rating
Brand image
ABZ Manufacturing

Series 709 6 in. Cast Iron Flanged EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #A709715BSU
  • Item #4229850
  • Manufacturer Part #709715BSU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General purpose
  • Size range: 1" - 12"
  • Bidirectional service: Pressure rated 150 psi CWP, non-shock
  • Dead end service: Pressure rated 75 psi CWP, non-shock
  • Split body design enables easy field replacement of seat and disc-stem
  • 709 - wafer body design
  • 719 - full lug body design
  • One-piece disc-stem
  • Top bushing to protect stem from side-to-side thrust of operators
  • Resil-O-Seat snap-in seat
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125, ANSI 150
API:
API 598, API 609
ASME:
ASME B16.1, ASME B16.34, ASME B16.5
Clean Bagged:
No
Collection:
Series 709
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
No
Height:
14-2/5 in
IAPMO Listed:
No
ISO:
ISO 9001:2015
MSS:
MSS SP-67
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
316, EPDM
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve