This product requires certification to purchase.

AC/DC Smoke Alarm with LED Strobe and 10 Year Battery

AC/DC Smoke Alarm with LED Strobe and 10 Year Battery

  • Fast #
  • Part #B1046726
  • Item #10517660
5 out of 5 Customer Rating
Brand image

AC/DC Smoke Alarm with LED Strobe and 10 Year Battery

  • Fast #
  • Part #B1046726
  • Item #10517660
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • LED 177 CANDELA STROBE LIGHT: Powerful LED strobe light provides effective visual warning to hearing impaired residents. When multiple BRK units are interconnected, strobes flash in unison.
  • INTEGRATED SMOKE ALARM AND STROBE LIGHT: One device includes both a strobe light and smoke alarm.
  • 10-YEAR SEALED BATTERY BACKUP: Sealed lithium battery backup for continuous protection during power outages
  • 1HZ FLASH RATE: 60 flashes per minute rate meets ANSI 117.1, NFPA 72 and UL 1638 requirements for visual signal devices.
  • Requires Certification

Specifications

ANSI:
Conforms to UL 217 8th Edition Standard
ASME:
Conforms to UL 217 8th Edition Standard
ASTM:
Conforms to UL 217 8th Edition Standard
Color Finish Name:
White
Height:
3-3/20 in
Length:
5-3/10 in
Power Source:
AC, Battery Back Up
Product Type:
Smoke Alarm
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
5-39/100 in