This product requires certification to purchase.

AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts

AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts

  • Fast #
  • Part #B1046781
  • Item #10517663
5 out of 5 Customer Rating
Brand image

AC/DC Smoke & Carbon Monoxide Combo Alarm with Voice Alerts

  • Fast #
  • Part #B1046781
  • Item #10517663
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • VOICE WARNING WITH LOCATION: Voice tells what the danger is and its location.
  • ADVANCED SMOKE PROTECTION: Advanced sensing technology for early warning and less nuisance alarms.
  • EASY INSTALL & BATTERY REPLACEMENT: Add protection in minutes. A battery pull tab is also included to keep the batteries fresh until the home is occupied.
  • INTERCONNECT: Interconnects with most First Alert and BRK hardwired alarms. When one alarm sounds, all compatible* alarms sound (up to 12 smoke alarms and 6 other CO/heat alarms).
  • BATTERY BACKUP: For protection during power outages
  • DUST COVER: Keeps alarm clean during construction
  • Requires Certification

Specifications

ANSI:
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
ASME:
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
ASTM:
Conforms to UL 217 8th Edition Standard, Conforms to STD UL2034
Battery Size:
AA
Color Finish Name:
White
Height:
2-2/5 in
Length:
5-1/10 in
Power Source:
AC, Battery Back Up
Product Type:
Smoke Alarm, Carbon Monoxide Alarm
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
5-1/10 in