ACADIA 3 LGHT BATH ORBR
Acadia ACADIA 3 LGHT BATH ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Acadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7
- Height:
- 10
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Type:
- E520123
- UPC:
- 748119069463
- Watts:
- 100
- Width:
- 22