This product requires certification to purchase.

13.75 in. Flush Mount Ceiling Fixture in Black and White

Access Lighting

Como 13.75 in. Flush Mount Ceiling Fixture in Black and White

  • Fast #
  • Part #A49960LEDDBLACR
  • Item #9877710
  • Manufacturer Part #49960LEDD-BL/ACR
3.6 out of 5 Customer Rating
Brand image
Access Lighting

Como 13.75 in. Flush Mount Ceiling Fixture in Black and White

  • Fast #
  • Part #A49960LEDDBLACR
  • Item #9877710
  • Manufacturer Part #49960LEDD-BL/ACR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Como
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Diameter:
13-3/4 in
Dimmable:
Yes
Height:
4 in
Installation Type:
Flush Mount, Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1480
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
UPC:
641594239201
Volts:
120V
Watts:
17 W