Oslo 1 Light LED Wall Sconce & Vanity - Matte Black
Oslo Oslo 1 Light LED Wall Sconce & Vanity - Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Oslo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 641594242379
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 8 W
- Width:
- 4-1/2 in