This product requires certification to purchase.

62-7/16 x 32-1/4 in. Shower Base Center Drain in White

Accessibility Professionals

62-7/16 x 32-1/4 in. Shower Base Center Drain in White

  • Fast #
  • Part #AAPF6232BFPANC
  • Item #9949681
  • Manufacturer Part #APF6232BFPANC
4.3 out of 5 Customer Rating
Brand image
Accessibility Professionals

62-7/16 x 32-1/4 in. Shower Base Center Drain in White

  • Fast #
  • Part #AAPF6232BFPANC
  • Item #9949681
  • Manufacturer Part #APF6232BFPANC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/4 in barrier-free, beveled threshold
  • Self-supporting and pre-levelled shower base eliminates mud setting
  • Textured slip-resistant floor
  • 30 yr manufacturer's limited warranty
  • Easy-to-clean applied acrylic finish
  • Made in the America
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.2
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Height:
4-1/2 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
62-7/16 in
Material:
Acrylic
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
3/4 in
Width:
32-1/4 in