60W 2-Light 17-1/4 in. Outdoor Wall Sconce in Copper Patina
Coventry 60W 2-Light 17-1/4 in. Outdoor Wall Sconce in Copper Patina
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Coventry
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Patina
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Brass, Copper, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 11 in