This product requires certification to purchase.

60W 1-Light 13-1/4 in. Outdoor Wall Sconce in Copper Patina

Acclaim Lighting

Manchester 60W 1-Light 13-1/4 in. Outdoor Wall Sconce in Copper Patina

  • Fast #
  • Part #A8413CP
  • Item #8998848
  • Manufacturer Part #8413CP
3.1 out of 5 Customer Rating
Brand image
Acclaim Lighting

Manchester 60W 1-Light 13-1/4 in. Outdoor Wall Sconce in Copper Patina

  • Fast #
  • Part #A8413CP
  • Item #8998848
  • Manufacturer Part #8413CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Manchester
Color Finish Category:
Copper Tones
Color Finish Name:
Copper Patina
Depth:
6 in
ETL Listed:
Yes
Glass Type:
Clear
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Rustic
Material:
Brass, Copper, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
849596001455
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6 in