This product requires certification to purchase.

1-1/2 x 2 in. Angle Supply Stop Valve

Accor Technology

1-1/2 x 2 in. Angle Supply Stop Valve

  • Fast #
  • Part #AWHO3105
  • Item #10256142
  • Manufacturer Part #WHO-3105
3.6 out of 5 Customer Rating
Brand image
Accor Technology

1-1/2 x 2 in. Angle Supply Stop Valve

  • Fast #
  • Part #AWHO3105
  • Item #10256142
  • Manufacturer Part #WHO-3105
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1-1/2 in x 2 in
Characteristics & Features
Material
Plastic
Material Type
ABS
Valve Body Material
Plastic
Valve Type
Angle Supply Stop Valve