3/8 in. Crimp X 3/8 in. Crimp X 6 in. Braided Supply Tube in Brushed Chrome
3/8 in. Crimp X 3/8 in. Crimp X 6 in. Braided Supply Tube in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Brushed Chrome
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Faucet