This product requires certification to purchase.

3-7/8 x 5-7/8 x 7-1/2 in. Washing Machine Uponor PEX Supply Box

Accor Technology

4 All® 3-7/8 x 5-7/8 x 7-1/2 in. Washing Machine Uponor PEX Supply Box

  • Fast #
  • Part #APWBPO5751APBWT
  • Item #7568411
  • Manufacturer Part #PWBPO5-75-1APB WT
5 out of 5 Customer Rating
Brand image
Accor Technology

4 All® 3-7/8 x 5-7/8 x 7-1/2 in. Washing Machine Uponor PEX Supply Box

  • Fast #
  • Part #APWBPO5751APBWT
  • Item #7568411
  • Manufacturer Part #PWBPO5-75-1APB WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
2 in
Height
7-1/2 in
Length
3-7/8 in
Overall Box Size
3-7/8 in x 5-7/8 in x 7-1/2 in
Width
5-7/8 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Collection
4 All®
Supply Box Connection Type
PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
Fire Rated
No
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
UL Listed
No
UPC
018174002423