1/4 in. Ice Maker Box with Polymer Arrestor
4All® 1/4 in. Ice Maker Box with Polymer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- 4All®
- Depth:
- 3-7/8 in
- Fire Rated:
- No
- Height:
- 8-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-1/2 in x 7-5/8 in x 3-7/8 in
- Supply Box Type:
- Ice Maker
- Type:
- A4PBP052AP
- UL Listed:
- No
- UPC:
- 018174002430
- Water Hammer Arrestor Included:
- No
- Width:
- 7-5/8 in