This product requires certification to purchase.

3-7/8 in. F1960 PEX Washing Machine Outlet Box (Less Arrester)

Accor Technology

4All® 3-7/8 in. F1960 PEX Washing Machine Outlet Box (Less Arrester)

  • Fast #
  • Part #APWBPO5751BWT
  • Item #7795133
  • Manufacturer Part #WHO-3433
5 out of 5 Customer Rating
Brand image
Accor Technology

4All® 3-7/8 in. F1960 PEX Washing Machine Outlet Box (Less Arrester)

  • Fast #
  • Part #APWBPO5751BWT
  • Item #7795133
  • Manufacturer Part #WHO-3433
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-7/8 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Collection
4All®
Supply Box Connection Type
F1807 PEX
Supply Box Type
Washing Machine
Warranty & Product Information
Fire Rated
No
NSF
NSF 61
NSF Certified
Yes
Type
APWBPO5751BWT
UL Listed
No