84 in. Push-On Angle Dishwasher Supply Kit
84 in. Push-On Angle Dishwasher Supply Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 84 in