1/2 x 1/2 in. Board Closet Supply Kit
FlowTite® 1/2 x 1/2 in. Board Closet Supply Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Pull/Push On/Off Handle
- Original one-piece factory attached connector
- 100% non-metallic water contact
- Brushed Chrome look
- Removable and Reusable
- Property owner protection
- Reduced maintenance costs
- 10:1 margin of safety
- Long-term proven technology performance
- No sticking or leaking turn handles due to dried out rubber packing
Documents
Specifications
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Ballcock
- End Connection 2:
- Ballcock
- End Connections:
- Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 12 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Rigid:
- No
- Water Supply Connector Type:
- Toilet