This product requires certification to purchase.

1/2 x 1/2 in. Dishwasher Supply Kit

Accor Technology

FlowTite® 1/2 x 1/2 in. Dishwasher Supply Kit

  • Fast #
  • Part #AFPO5LP603XE
  • Item #2390324
  • Manufacturer Part #PO5LP60-3 XE
5 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® 1/2 x 1/2 in. Dishwasher Supply Kit

  • Fast #
  • Part #AFPO5LP603XE
  • Item #2390324
  • Manufacturer Part #PO5LP60-3 XE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Length:
60
NSF:
NSF 61-9
NSF Certified:
Yes
Rigid:
No
Water Supply Connector Type:
Dishwasher