1/4 in. Icemaker Box with Valve for Copper
FlowTite® 1/4 in. Icemaker Box with Valve for Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With faceplate and 8" copper pipe stub out
- Round high impact polystyrene box with factory-installed FlowTite valve for copper tubing
Documents
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.6
- ASTM:
- ASTM D-4549
- Box Material:
- Plastic
- Collection:
- FlowTite®
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- Yes