This product requires certification to purchase.

3/8 x 1/2 x 15 in. Braided PVC Sink Flexible Water Connector

Accor Technology

FlowTite® 3/8 x 1/2 x 15 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #ARLP155PF
  • Item #3877809
  • Manufacturer Part #R-LP15-5 PF
3.9 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® 3/8 x 1/2 x 15 in. Braided PVC Sink Flexible Water Connector

  • Fast #
  • Part #ARLP155PF
  • Item #3877809
  • Manufacturer Part #R-LP15-5 PF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FIPT
End Connections
Compression x FIPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
15 in
Characteristics & Features
Collection
FlowTite®
Color Finish Category
Whites
Color Finish Name
White
Outer Hose Material
Braided PVC
Water Supply Connector Type
Sink
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No