This product requires certification to purchase.

Toilet Supply Kit

Accor Technology

FlowTite® 4All® Toilet Supply Kit

  • Fast #
  • Part #AC5CP127F
  • Item #8942205
  • Manufacturer Part #C5CP12-7 F
3.7 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® 4All® Toilet Supply Kit

  • Fast #
  • Part #AC5CP127F
  • Item #8942205
  • Manufacturer Part #C5CP12-7 F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
FlowTite® 4All®
IAPMO Listed:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Rigid:
No
Valve Operator:
Pull Handle
Valve Size:
12 in
Valve Type:
Supply Stop Valve
Water Supply Connector Type:
Toilet