Dishwasher 1/2 in x 1/2 in x 3/8 in. Supply Kit in Clean White with Brushed Chrome with Oil Rubbed Bronze
FlowTite® Dishwasher 1/2 in x 1/2 in x 3/8 in. Supply Kit in Clean White with Brushed Chrome with Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- FlowTite®
- Color Finish Category:
- Whites
- Color Finish Name:
- Clean White, Brushed Chrome, Oil Rubbed Bronze
- End Connection 1:
- Push
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Push x Compression x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 3/8 in
- IAPMO Listed:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Rigid:
- No
- Type:
- AFPO5LP4TCXCE
- UPC:
- 018174002416
- Water Supply Connector Type:
- Dishwasher