This product requires certification to purchase.

Toilet 1/2 in x 7/8 in. x 15 in. Supply Kit in White

Accor Technology

FlowTite® Toilet 1/2 in x 7/8 in. x 15 in. Supply Kit in White

  • Fast #
  • Part #AFPO5CP157XF
  • Item #3147272
  • Manufacturer Part #PO5CP15-7 XF
5 out of 5 Customer Rating
Brand image
Accor Technology

FlowTite® Toilet 1/2 in x 7/8 in. x 15 in. Supply Kit in White

  • Fast #
  • Part #AFPO5CP157XF
  • Item #3147272
  • Manufacturer Part #PO5CP15-7 XF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Easy Pull/Push On/Off Handle
  • Original one-piece factory attached connector
  • 100% non-metallic water contact
  • Clean look
  • Removable and Reusable
  • Property owner protection
  • Reduced maintenance costs
  • 10:1 margin of safety
  • Long-term proven technology performance
  • No sticking or leaking turn handles due to dried out rubber packing
  • Requires Certification

Documents


Specifications

Collection:
FlowTite®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Ballcock
End Connections:
Push x Ballcock
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
Length:
15 in
NSF:
NSF 61
NSF Certified:
Yes
Rigid:
No
UPC:
018174000597
Water Supply Connector Type:
Toilet