This product requires certification to purchase.

Sink 1/2 x 20 in. Supply Kit

Accor Technology

Sink 1/2 x 20 in. Supply Kit

  • Fast #
  • Part #AC5LP205PF
  • Item #8536413
  • Manufacturer Part #C5LP20-5 PF
3.7 out of 5 Customer Rating
Brand image
Accor Technology

Sink 1/2 x 20 in. Supply Kit

  • Fast #
  • Part #AC5LP205PF
  • Item #8536413
  • Manufacturer Part #C5LP20-5 PF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
20 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No