This product requires certification to purchase.

2 x 14 in. Floor Register in White Steel

Accord Ventilation Products

2 x 14 in. Floor Register in White Steel

  • Fast #
  • Part #A1010214WH
  • Item #7533560
  • Manufacturer Part #1010214WH
5 out of 5 Customer Rating
Accord Ventilation Products

2 x 14 in. Floor Register in White Steel

  • Fast #
  • Part #A1010214WH
  • Item #7533560
  • Manufacturer Part #1010214WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
2
Material:
Steel
UPC:
611918075822
Width:
14