6 x 14 in. Floor Register in White Steel
6 x 14 in. Floor Register in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Steel
- UPC:
- 611918098425
- Width:
- 14 in