14 x 10 in. Adhesive Vinyl Sign - NOTICE SAFETY GLASSES REQUIRED IN THIS AREA
14 x 10 in. Adhesive Vinyl Sign - NOTICE SAFETY GLASSES REQUIRED IN THIS AREA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Appropriate for everyday marking needs
- The ideal choice for a variety of indoor, and sheltered outdoor, marking needs
- Printed matte surface 4-mil thick
- Easily mounts to all curved areas such as pipes, poles and secondary containers
- Permanent acrylic adhesive
- Moisture-resistant
- Service temperature range: -20° to 140°F
- Durability: 2 years outdoors
- Square corners and scored backing for quick peel-off and application
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- White, Black, Blue
- Length:
- 10
- Letter Color:
- Black
- Lettering:
- Notice Safety Glasses Required In This Area
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Safety Sign
- Size:
- 14 in x 10 in
- Thickness:
- 4 mil
- Weight:
- 0.056
- Width:
- 14