15 in. Aluminum NFPA Safety Placard
15 in. Aluminum NFPA Safety Placard
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NFPA Placards are a nationally recognized display for communicating hazard categories
- Kit includes (15) numbers (3 sets of 0-4), 7 specific-hazard symbols (use no water, oxidizer, simple asphyxiant, radiation hazard, corrosive, acid, and alkali), nfpa wallet guide, blank 15" placard
Documents
Specifications
- ADA Compliant:
- No
- Length:
- 15 in
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Safety Sign
- Size:
- 15 in x 15 in
- Weight:
- 1.1 lb
- Width:
- 15 in