18 x 12 in. Engineer Grade Reflective Aluminum Sign in White - RESERVED PARKING PERMIT REQUIRED TOWING ENFORCED
18 x 12 in. Engineer Grade Reflective Aluminum Sign in White - RESERVED PARKING PERMIT REQUIRED TOWING ENFORCED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handicap Parking Signs notifies which parking spots are reserved for disabled people
- Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
- Provides additional visibility in low-light conditions and dark areas
- Screen-printed with UV-resistant inks to prevent fading
- Aluminum provides the strength and durability of metal, yet does not rust
- Meets ASTM D 4956 Type I
- Size: 18" x 12"
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- White
- Height:
- 18
- Letter Color:
- Blue/Green
- Lettering:
- RESERVED PARKING PERMIT REQUIRED TOWING ENFORCED
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 18 in x 12 in
- Thickness:
- 0.08 in
- Weight:
- 1.69
- Width:
- 12