This product requires certification to purchase.

2-1/2 x 12 in. Cold Water Supply Pipe Marker in Green

Accuform

2-1/2 x 12 in. Cold Water Supply Pipe Marker in Green

  • Fast #
  • Part #ARPK223SSD
  • Item #5067290
  • Manufacturer Part #RPK223SSD
5 out of 5 Customer Rating
Brand image
Accuform

2-1/2 x 12 in. Cold Water Supply Pipe Marker in Green

  • Fast #
  • Part #ARPK223SSD
  • Item #5067290
  • Manufacturer Part #RPK223SSD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clearly identify pipe contents and flow direction
  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • A separate arrow accompanies the marker for proper directional flow
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
  • Requires Certification

Specifications

Application:
Extra-Heavy Duty
Color Finish Name:
Green, White
Height:
2-1/2 in
Lettering:
Cold Water Supply
Material:
Plastic
Material Type:
Polyester, Vinyl
Temperature Range:
-20 to 140 ° F
Width:
12 in