24 in. Adhesive Dura-Vinyl NFPA Safety Placard
24 in. Adhesive Dura-Vinyl NFPA Safety Placard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes (15) numbers (3 sets of 0-4), 7 Specific-Hazard symbols (Use No Water, Oxidizer, Simple Asphyxiant, Radiation Hazard, Corrosive, Acid, and Alkali), NFPA Wallet Guide, Blank 24" Placard
- NFPA Placards are a nationally recognized display for communicating hazard categories
Specifications
- ADA Compliant:
- No
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Number of Faces:
- 1
- Size:
- 24 in x 24 in
- Temperature Range:
- -40 to 176 Deg F
- Weight:
- 1.26 lb
- Width:
- 24 in