24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - NO THRU TRAFFIC
24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - NO THRU TRAFFIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Inform all road-users of an area in which does not permit thru traffic
- Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
- Provides additional visibility in low-light conditions and dark areas
- Screen-printed with UV-resistant inks to prevent fading
- Aluminum provides the strength and durability of metal, yet does not rust
- Meets ASTM D 4956 Type I
- Size: 24" x 18"
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- White
- Height:
- 24
- Letter Color:
- Black
- Lettering:
- NO THRU TRAFFIC
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 24 in x 18 in
- Thickness:
- 0.08 in
- Weight:
- 3.41
- Width:
- 18