This product requires certification to purchase.

24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - SPEED LIMIT 10

Accuform

24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - SPEED LIMIT 10

  • Fast #
  • Part #AFRR22410RA
  • Item #7624465
  • Manufacturer Part #FRR22410RA
4.1 out of 5 Customer Rating
Brand image
Accuform

24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - SPEED LIMIT 10

  • Fast #
  • Part #AFRR22410RA
  • Item #7624465
  • Manufacturer Part #FRR22410RA
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Customize a speed limit sign for your specific needs with this traffic sign
  • Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
  • Provides additional visibility in low-light conditions and dark areas
  • Screen-printed with UV-resistant inks to prevent fading
  • Aluminum provides the strength and durability of metal, yet does not rust
  • Meets ASTM D 4956 Type I
  • Available in either 18" x 12" or 24" x 18"
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-4956 Type 1
Color Finish Name:
White
Height:
24 in
Letter Color:
Black
Lettering:
SPEED LIMIT 10
Material:
Aluminum
Number of Faces:
1
Size:
24 in x 18 in
Thickness:
0.08 in
Weight:
3.41 lb
Width:
18 in