8 in. Polycarbonate and Polyethylene Cylindrical Flashing Cone Light
8 in. Polycarbonate and Polyethylene Cylindrical Flashing Cone Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cylindrical lens provides 360° view of the flashing light
- Polycarbonate lens with diameter 3-1/4" is mounted on top of high-impact polyethylene case with cone mount bracket - overall height is 8"
- Flashes 60 - 70 times per minute
- Photocell turns the light on/off to conserve battery life
- Operating gates on a 6-volt battery (sold separately)
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 8
- Material:
- Plastic
- Material Type:
- Polycarbonate, Polyethylene
- Weight:
- 0.6
- Width:
- 3-1/4