Orange Cone Top Sign 10 x 14 in. - KEEP LEFT WITH ARROW (Symbol)
Cone Top Sign Orange Cone Top Sign 10 x 14 in. - KEEP LEFT WITH ARROW (Symbol)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
- All signs measure 10" x 14"
- Simply slip sign into the top of any traffic cone
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FBC214 Cone
- Collection:
- Cone Top Sign
- Color Finish Name:
- Orange
- Height:
- 10 in
- Letter Color:
- Black
- Lettering:
- KEEP LEFT
- Material:
- Plastic
- Number of Faces:
- 2
- Size:
- 10 in x 14 in
- Thickness:
- 0.060 in
- Weight:
- 0.415 lb
- Width:
- 14 in