This product requires certification to purchase.

18 in. Acrylic and Glass Convex Safety Mirror

Accuform

Convex 18 in. Acrylic and Glass Convex Safety Mirror

  • Fast #
  • Part #APRM218
  • Item #5067338
  • Manufacturer Part #PRM218
5 out of 5 Customer Rating
Brand image
Accuform

Convex 18 in. Acrylic and Glass Convex Safety Mirror

  • Fast #
  • Part #APRM218
  • Item #5067338
  • Manufacturer Part #PRM218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wide angle viewing of 160° + allows you to see around corners, in aisles, hallways, and reveal difficult-to-see areas and blind spots
  • Helps prevent accidents by widening and enhancing the field of vision in and around hallways, aisles, and docks, where pedestrians and plant vehicles move about
  • Mirrors are also ideal for surveillance security to monitor high-risk areas
  • Optical clarity of these safety mirrors provides bright, clear reflections
  • Glass lens is easier to clean and more scratch-resistant
  • For indoor use
  • Mounting brackets included
  • Requires Certification

Documents


Specifications

Collection:
Convex
Height:
18 in
Material:
Plastic, Glass
Material Type:
Acrylic
Weight:
5 lb
Width:
18 in