This product requires certification to purchase.

Fence T-Post 6 ft.

Accuform

Fence T-Post 6 ft.

  • Fast #
  • Part #AHSP606
  • Item #5122598
  • Manufacturer Part #HSP606
5 out of 5 Customer Rating
Brand image
Accuform

Fence T-Post 6 ft.

  • Fast #
  • Part #AHSP606
  • Item #5122598
  • Manufacturer Part #HSP606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tupelo, MS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-Posts work great with the safety fencing
  • Steel T-Posts can be driven directly into the ground
  • Measures 6-ft x 6-in
  • Requires Certification

Specifications

Color Finish Name:
Green
Height:
6 ft
Material:
Steel
Weight:
7.5 lb
Width:
6 in