This product requires certification to purchase.

20 x 12 in. Polyethylene Caution Hydrant Flushing Today Sign

Accuform

Fold-ups® 20 x 12 in. Polyethylene Caution Hydrant Flushing Today Sign

  • Fast #
  • Part #APFR618
  • Item #7674395
  • Manufacturer Part #PFR618
5 out of 5 Customer Rating
Brand image
Accuform

Fold-ups® 20 x 12 in. Polyethylene Caution Hydrant Flushing Today Sign

  • Fast #
  • Part #APFR618
  • Item #7674395
  • Manufacturer Part #PFR618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warn of hydrant flushing to ensure everyone's safety
  • Double-sided signs provide a courtesy advisory to customers
  • Yellow caution warns traffic and pedestrians
  • Rugged polyethylene construction
  • Size: 20" H x 12" W
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fold-ups®
Color Finish Name:
Yellow
Length:
20 in
Letter Color:
Black
Lettering:
Caution Hydrant Flushing Today
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Caution Sign
Size:
12 in x 20 in
Weight:
1.925 lb
Width:
12 in