Orange Cone Top Sign 10 x 14 in. - WET FLOOR
Cone Top Sign Orange Cone Top Sign 10 x 14 in. - WET FLOOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cone top warning signs reduce the need to purchase several sign stands
- Simply slip sign into the top of any traffic cone
- Allow for visibility from both sides of approach with a double-sided message
- Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
- Weather-and fade-resistant inks
- All signs measure 10" x 14"
- Traffic cones sold separately
Specifications
- ADA Compliant:
- No
- Collection:
- Cone Top Sign
- Color Finish Name:
- Orange
- Height:
- 10 in
- Letter Color:
- Black
- Lettering:
- WET FLOOR
- Material:
- Plastic
- Number of Faces:
- 2
- Product Type:
- Warning Sign
- Size:
- 10 in x 14 in
- Thickness:
- 0.060 in
- Weight:
- 0.415 lb
- Width:
- 14 in