This product requires certification to purchase.

10 x 14 in. Aluminum Non-Lighted Sign

Accuform Signs

10 x 14 in. Aluminum Non-Lighted Sign

  • Fast #
  • Part #AMEXG540VA
  • Item #7937622
  • Manufacturer Part #MEXG540VA
3.3 out of 5 Customer Rating
Brand image
Accuform Signs

10 x 14 in. Aluminum Non-Lighted Sign

  • Fast #
  • Part #AMEXG540VA
  • Item #7937622
  • Manufacturer Part #MEXG540VA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ensure Fire department connections are properly marked
  • Reflective properties make this sign easily visible during low light conditions
  • Signs are non-glare and moisture resistant
  • Size: 14" x 10"
  • Lettering: FDC
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
14 in
Letter Color:
Red
Lettering:
FDC
Material:
Aluminum
Number of Faces:
1
Size:
10 in x 14 in
Thickness:
0.04 in
Weight:
0.504 lb
Width:
10 in