This product requires certification to purchase.

10 x 7 in. Fire Extinguisher Sign

Accuform Signs

10 x 7 in. Fire Extinguisher Sign

  • Fast #
  • Part #AMFXG417VP
  • Item #7918478
  • Manufacturer Part #MFXG417VP
5 out of 5 Customer Rating
Brand image
Accuform Signs

10 x 7 in. Fire Extinguisher Sign

  • Fast #
  • Part #AMFXG417VP
  • Item #7918478
  • Manufacturer Part #MFXG417VP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Requires Certification
Dimensions & Measurements
Length
10 in
Size
10 in x 7 in
Thickness
0.055 in
Weight
0.14 lb
Width
7 in
Characteristics & Features
Color Finish Name
White, Red
Letter Color
White
Lettering
Fire Extinguisher
Material
Plastic
Material Type
Polyethylene
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z535
Product Type
Fire Safety Sign
UPC
846642012977