This product requires certification to purchase.

14 x 10 in. Adhesive Vinyl Sign - DANGER NO TRESPASSING

Accuform Signs

14 x 10 in. Adhesive Vinyl Sign - DANGER NO TRESPASSING

  • Fast #
  • Part #AMADM076VS
  • Item #5067150
  • Manufacturer Part #MADM076VS
3.1 out of 5 Customer Rating
Brand image
Accuform Signs

14 x 10 in. Adhesive Vinyl Sign - DANGER NO TRESPASSING

  • Fast #
  • Part #AMADM076VS
  • Item #5067150
  • Manufacturer Part #MADM076VS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Appropriate for everyday marking needs
  • The ideal choice for a variety of indoor, and sheltered outdoor, marking needs
  • Printed matte surface 4-mil thick
  • Easily mounts to all curved areas such as pipes, poles and secondary containers
  • Permanent acrylic adhesive
  • Moisture-resistant
  • Service temperature range: -20° to 140°F
  • Durability: 2 years outdoors
  • Square corners and scored backing for quick peel-off and application
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Name:
White, Red, Black
Height:
10 in
Length:
14 in
Lettering:
Danger No Trespassing
Material:
Plastic
Material Type:
Vinyl
Thickness:
4 mil
Width:
14 in