This product requires certification to purchase.

14 x 10 in. Aluminum Sign - CAUTION WATCH YOUR STEP

Accuform Signs

14 x 10 in. Aluminum Sign - CAUTION WATCH YOUR STEP

  • Fast #
  • Part #AMSTF661VA
  • Item #5067153
  • Manufacturer Part #MSTF661VA
3.4 out of 5 Customer Rating
Brand image
Accuform Signs

14 x 10 in. Aluminum Sign - CAUTION WATCH YOUR STEP

  • Fast #
  • Part #AMSTF661VA
  • Item #5067153
  • Manufacturer Part #MSTF661VA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Superior abrasion and chemical resistance
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Name:
Black, Yellow
Height:
10
Length:
14
Lettering:
Caution Watch Your Step
Material:
Aluminum
Thickness:
0.040 in
Width:
14