14 x 10 in. Plastic Sign - DANGER PERMIT REQUIRED CONFINED SPACE DO NOT ENTER
14 x 10 in. Plastic Sign - DANGER PERMIT REQUIRED CONFINED SPACE DO NOT ENTER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Appropriate for everyday marking needs
- Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
- Manufactured with 50% recycled plastic and is recyclable - code 2
- Ideal for flat surfaces, with enough flex to mount on slightly curved areas
- Contains UV inhibitors
- Service temperature range: -90° to 168°F
- Durability: 2 years outdoors
- Rounded corners and 3/16" mounting holes
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- White, Red, Black
- Height:
- 10 in
- Length:
- 14 in
- Lettering:
- Danger Permit Required Confined Space Do Not Enter
- Material:
- Plastic
- Thickness:
- 0.055 in
- Width:
- 14 in