14 x 20 in. Persons Having Currently Active Diarrhea Shall Not Be Allowed To Enter The Pool Water Sign
14 x 20 in. Persons Having Currently Active Diarrhea Shall Not Be Allowed To Enter The Pool Water Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic
- Printed surface has clear UV protective overcoat
- Plastic has 50% recycled content with UV inhibitors and good impact resistance
- Rounded corners with 3/16" mounting holes for installation
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Blue, White
- Length:
- 14
- Letter Color:
- Blue
- Lettering:
- Keep Swimmers safe from contaminated water
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 1
- Product Type:
- Pool Sign
- Size:
- 14 in x 20 in
- Thickness:
- 0.055 in
- Width:
- 20