2-1/2 x 12 in. Supply Pipe Marker in Blue
2-1/2 x 12 in. Supply Pipe Marker in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clearly identify pipe contents and flow direction
- Bold, single legend printed on a contrasting background color
- Pipe size range is proportional to the self stick size for ideal visibility
- A separate arrow accompanies the marker for proper directional flow
- Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
- The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface
Specifications
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Blue, White
- Height:
- 2-1/2
- Lettering:
- Supply
- Material:
- Plastic
- Material Type:
- Polyester, Vinyl
- Temperature Range:
- -20 to 140 ° F
- Width:
- 12