This product requires certification to purchase.

20 x 28 in. Warning No Lifeguard On Duty Sign

Accuform Signs

20 x 28 in. Warning No Lifeguard On Duty Sign

  • Fast #
  • Part #AMASW303VP
  • Item #7918485
  • Manufacturer Part #MASW303VP
3.9 out of 5 Customer Rating
Brand image
Accuform Signs

20 x 28 in. Warning No Lifeguard On Duty Sign

  • Fast #
  • Part #AMASW303VP
  • Item #7918485
  • Manufacturer Part #MASW303VP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic
  • Printed surface has clear UV protective overcoat
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation
  • Requires Certification
Dimensions & Measurements
Length
20 in
Size
20 in x 28 in
Thickness
0.055 in
Weight
1.16 lb
Width
28 in
Characteristics & Features
Color Finish Name
Black, Blue, Red, White
Letter Color
Red
Lettering
Warning No Lifeguard On Duty
Material
Plastic
Material Type
Polyethylene
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
Product Type
Pool Sign