24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - SPEED LIMIT 15
24 x 18 in. Engineer Grade Reflective Aluminum Sign in White - SPEED LIMIT 15
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Customize a speed limit sign for your specific needs with this traffic sign
- Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
- Provides additional visibility in low-light conditions and dark areas
- Screen-printed with UV-resistant inks to prevent fading
- Aluminum provides the strength and durability of metal, yet does not rust
- Meets ASTM D 4956 Type I
- Available in either 18" x 12" or 24" x 18"
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956 Type 1
- Color Finish Name:
- White
- Height:
- 24 in
- Letter Color:
- Black
- Lettering:
- SPEED LIMIT 15
- Material:
- Aluminum
- Number of Faces:
- 1
- Size:
- 24 in x 18 in
- Thickness:
- 0.08 in
- Weight:
- 3.41 lb
- Width:
- 18 in